Beli handy talk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- EasyTalk Cellular Handy Talkyatribut:
- Dimensions (mm): 101.8x55.8x33.6
- Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668IDeskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
- Caller ID: Yes
- Channel Capacity: 1000
- Channel Spacing (kHz): 12.5, 25
- Digital Technology: Yes
- Display: Full, Color, Day and night mode
- Emergency Button: Yes
- Low Output Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Repeater Capable: Yes
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- SMEcom Handy Talky (HT)atribut:
- Dimensions (mm): 120x55x35.5
- Motorola Handy Talky (HT) CP1300Deskripsi:Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon batribut:
- Memory Channels: 99CH
- Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
- Channel Spacing (kHz): 12.5/25 switchable
- Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
- Dimensions Lion Battery (mm): 120x55x35.5
- Dimensions NiMH Battery (mm): 120x55x36.5
- Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
- Frequency Band: VHF
- Frequency Range (MHz): 136-174
- Operating Temperature Range (°C): -30 to 60
- Sealing: Passes rain testing per IP54
- Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- Motorola Handy Talky (HT) Full Keypad Model (FKP) XiR C2660Deskripsi:Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.atribut:
- Dimensions (mm): NimH 1400mAh (120.0x55.0x37.5), Li-Ion 1700mAh (120.0x55.0x36.0), High Cap Li-Ion 2250mAh (120.0x55.0x41.7)
- Analog Sensitivity (12 dB SINAD) (uV): 0.3 / 0.22 (typical)
- Audio Distortion @Rated Audio (%): 5 (3% typical)
- Audio Response: TIA603D
- Channel Spacing (kHz): 12.5 / 25
- Conducted Spurious Emissions (TIA603D) (dBm): -57
- Digital Sensitivity (5% BER): 0.25 / 0.19 (typical)
- Frequency Stability (-30°C, +60°C, +25°C Reference) (ppm): ± 0.5
- Hum and Noise: -40 dB @ 12.5 kHz / -45 dB @ 25 kHz
- Intermodulation (TIA603D) (dB): 70
- Low Power (W): 1
- Power Supply (V): 7.5 (Nominal)
- Rated Audio (W): 0.5 (Internal)
- Spurious Rejection (TIA603D) (dB): 70
- Teno Handy Talkie (HT)atribut:
- Frequency Range (MHz): 136-174
- Channel Capacity: 256
- Frequency Stability (ppm): ±2.5
- Operating Voltage (V): DC 7.4
- Antenna Impedance: 50Ω
- Current (A): ≤ 1.6
- Dimensions (mm): 120x55x33
- Intermediation Distorion: < 10%
- Output Power (W): <8W(H) >3W(L)
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- Baofeng Handy Talkyatribut:
- Frequency Range (MHz): 65-108, 135-174 (VHF), 400-480 (UHF)
- RF Rated Power (W): 4/1
- Battery (mAh): 2200
- Pofung Handy Talky (HT) Dual Band + HeadsetDeskripsi:Kelengkapan dalam box :-Mesin HT-Battery-Antena-Adaptor + Charger-Belt Clip-Tali Strap-Manual Book-HEADSET / Handsfreeatribut:
- Frequency Range (MHz): VHF : 147-174, UHF : 400-470
- Output Power (W): 5
- ETCR Clamp Earth Resistance TesterDeskripsi:Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/offatribut:
- Alarm Function: Alarm Threshold Can Be Set
- Alarm Threshold Setting Resistance Range (Ω): 1-199
- Clamp Opening Size (mm): 32
- External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
- LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
- Memory: Data Storage 99 Groups
- Resistance Measurement Frequency (kHz): >1
- Resistance Resolution (ohm): 0.001
- Single Measurement Time (s): 0.5
- Motorola Handy Talky MototrboDeskripsi:With this dynamic evolution of MOTOTRBO digital two-way radios, you’re better connected, safer and more efficient. The XiR P6600i Series is designed for the everyday worker who needs effective communications. With systems support and loud, clear audio, these next-generation radios deliver cost-effective connectivity to your organisation.atribut:
- Channel Capacity: 32
- Power Supply (V): 7.5
Daftar Harga handy talk Terbaru March 2026
| Baofeng Handy Talky BF Series | Rp309.900 |
| Alinco Handy Talky | Rp1.399.900 |
| Hioki Clamp on Earth Tester | Rp15.999.900 |
| EasyTalk Cellular Handy Talky | Rp2.199.900 |
| Icom Handy Talky | Rp2.299.900 |
| Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I | Rp10.999.900 |
| monotaro Hand Pallet (Troli Barang) | Rp2.899.900 |
| SMEcom Handy Talky (HT) | Rp949.900 |
| Motorola Handy Talky (HT) CP1300 | Rp2.799.900 |
| Baofeng Handy Talky UV Series (HT) | Rp649.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20BF%20Series/76P103634258-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/EasyTalk%20Cellular%20Handy%20Talky/kuP107802750-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20(FKP)%20Model%20XiR%20P8668I/o3P105197867-5.jpg)
/1mP101001058-14.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/SMEcom%20Handy%20Talky%20(HT)/2yP103634106-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20CP1300/P102167816-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky%20UV%20Series%20(HT)/e6P108186510-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20(HT)%20Full%20Keypad%20Model%20(FKP)%20XiR%20C2660/f8P108181548-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WEIERWEI%20Handy%20Talky/jnP103451707-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Teno%20Handy%20Talkie%20(HT)/beP101560410-7.jpg)
/o1P101002865-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Baofeng%20Handy%20Talky/3jP109060127-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Pofung%20Handy%20Talky%20(HT)%20Dual%20Band%20%2B%20Headset/cnP109206455-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Motorola%20Handy%20Talky%20Mototrbo/lzP105391791-1.jpg)